SP Wilmad-LabGlass Medium Walled Precision NMR Tubes, 10 mm, SP Industries

Supplier: SP Industries
513-7PPM-8 513-7PPM-9 513-7PPM-7
14218-804PK 371.02 USD
14218-804 14218-800 14218-802
SP Wilmad-LabGlass Medium Walled Precision NMR Tubes, 10 mm, SP Industries
To maximize SNR, Precision NMR Tubes have minimal paramagnetic impurities that would impact shimming.

  • Inner surface is resistant to strong acid and base at ambient temperature
  • Can be operated safely at temperatures up to 230 °C, and within a temperature step of 120 °C
  • Rated as hydrolytic class 1
  • Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438
  • 100% inspection with multiple NIST traceable gauges and optical surface defect checks
  • Note: Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

Tight Int.Ø and Ext.Ø tolerance as small as 0.0065 mm accommodates Wilmad inserts.

Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.

Ideal for experiments requiring critical shimming quality (high/ultrahigh field, non-spinning, multi-dimensional, multi-nuclei, DNP experiments and studies involving biological samples).

Delivery information: Include disposable cap.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR