You Searched For: LED Transilluminators

LED transilluminators provide offer superior excitation with bright LED lights that are safer than UV and can be combined with a number of different filters to protect the eyes during gel cutting. These transilluminators do not cause burn to the skin and eyes, and intensity is adjustable over a range of brilliance. Transilluminators provide excellent uniformity across the full filter area. Higher sensitivity leads to compatibility with most stains.

LED transilluminators provide offer superior excitation with bright LED lights that are safer than UV and can be combined with a number of different filters to protect the eyes during gel cutting. These transilluminators do not cause burn to the skin and eyes, and intensity is adjustable over a range of brilliance. Transilluminators provide excellent uniformity across the full filter area. Higher sensitivity leads to compatibility with most stains.


3  results were found

SearchResultCount:"3"

Sort Results

List View Easy View

Rate These Search Results

Catalog Number: (10001-860)
Supplier: G-Biosciences
Description: Safer to replace UV, this LED transilluminator provides strong R/G/B LEDs for excitation


Catalog Number: (10001-870)
Supplier: G-Biosciences
Description: - Compact (30 mm in height) and lightweight, it is convenient to move around


Catalog Number: (470311-170)
Supplier: EDVOTEK
Description: Includes both blue light and white light functionality all in one unit.
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
1 - 3 of 3
no targeter for Bottom