True RMS 300A AC And AC/DC Clamp Meter, Extech

Supplier: Extech
MA140
10017-246EA 204.82 USD
10017-246
True RMS 300A AC And AC/DC Clamp Meter, Extech
Data Loggers
Meters provide true RMS for accurate readings of noisy, distorted, or non-sinusoidal waveforms

  • Low battery indicator and Auto Power Off feature
  • Dimensions: 5.8×2.4×1.2" (147×60×31 mm)
  • Weight: 4.9 oz. (140 g)
  • Optional calibration traceable to NIST
  • Two years warranty

The compact 22mm (0.8") jaw size accommodates conductors up to 300MCM and allows measurements in tight locations. Units feature a unique smart auto sense feature, a low pass filter (LPF) for accurate measurement of variable frequency drive signals, and a built-in non-contact voltage (NCV) detector for quick detection of live voltage. Additional features include 6000 count backlit LCD display, low battery indicator, auto power off, and smart data hold (an audiovisual alert when a new reading exceeds 50 digits of a held reading).

Color: Green/Orange

Certifications: UL listed. CE compliant.

Ordering information: Meters are supplied complete with carrying case and two LR44 batteries.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR