4-Chlorophenyl chloroformate for gas chromatography

219465-50G
BT219465-50GEA 320.8 USD
BT219465-50G
4-Chlorophenyl chloroformate for gas chromatography
4-Chlorophenyl chloroformate

  • Refractive index: 1.533
  • Moisture Sensitive
  • Liquid

Formula: C₇H₄Cl₂O₂
Boiling Pt: 100…102 °C/12 mmHg
Density: 1.365 g/mL
Flash Pt: 103 °C (217 °F)
UN: 3277
ADR: 6.1,II

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR