Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Filters for CApture™ BT Fuming Chamber, Labconco

Supplier: Labconco
Polyester MERV 11 prefilter traps cyanoacrylate (CA) fumes to prolong life of carbon filter. Replace prefilter approximately every 50 fuming cycles. Package contains 10 prefilters.

Activated carbon filter protects the humidifier from cyanoacrylate (CA) fumes. Replace approximately every 500 cycles.

Granular activated carbon filter traps cyanoacrylate (CA) fumes before exhausting from chamber. Replace approximately every 500 fuming cycles.

The Complete Filter Kit provides all filters necessary for approximately 500 fuming cycles with CApture™ BT Fuming Chamber. Includes one each of models 3181400 exhaust Prefilter (10/pkg.), 3181401 Humidifier Filter (1 ea.), and 3186500 main Carbon Filter (1 ea.).



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Material Depth Height Width Shipping Weight Supplier No. VWR Catalog Number Unit Price Quantity
Prefilter, 10/pkg. Polyester MERV 11 2038/100" - 1838/100" 7 lbs. 3181400 10014-202 Each Retrieving
Humidifier Filter Activated Carbon 41/2" 11" 41/2" 9 lbs. 3181401 10014-204 Each Retrieving
Main Carbon Filter Granular Activated Carbon 18" 3" 18" 20 lbs. 3186500 10014-356 Each Retrieving
Complete Filter Kit - - - 38 lbs. 3185900 10014-358 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty