Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Vizion TV/Monitor Stand and Mount for 35–55" TV, 65” Height, Marvel

Supplier: THE MARVEL GROUP, INC.
762805007607 762805007591 762805007645 762805007324 762805007621 762805007638 762805007614 762805007317
The Marvel Vizion Mobile Flat Panel Stand with a height adjustable bracket, built in cable management steel construction is ideal for commercial use! This 65” tall TV stand will easily hold a 35” - 55” Flat Panel TV

Built in cable management will help organize cables and wires. The mount (screen center) adjusts from 60.25” from floor to 62.25” from floor. This universal mount will attach to most Flat Panel TV’s weighing less than 200 lbs. Black finish. Powdercoat paint.

Models with the optional Microphone/Amplifier Module feature a 16 channel UHF wireless receiver. Frequency: 584 MHz - 608 MHz. Range: 300’ (91 m). 50 Watt Amplifier. Enclosure: Sealed type / Rotational molded. Mounting Bracket: 2U rackmount flanges. On/off switch. Line in volume control Microphone volume. Two 3.5 mm line in jacks. Rear. Speaker out - RCA. One 3.5 mm line in jack . 12 DC power jack. XLR / 1/4” TRS (Tip Ring Sleeve) combo jack.

This attractive stand was designed for use in videoconferencing, mobile digital signage, classroom, and visual presentation environments. The heavy duty steel construction provides stability for high traffic areas, while the easy roll 4” swivel casters (four lockable) allow you to move the TV Stand where you need it.

Certifications: GREENGUARD Gold Certified.

Ordering information: Accessories/Props Not Included.



 

ORDER

Expand All / Collapse All
Shelf Dimensions Includes Shelf Type Supplier No. VWR Catalog Number Unit Price Quantity
Unit without Microphone/Amplifier 762805007317 10121-000 Each Retrieving
173/4"W x 14"L, Accessory Shelf Unit without Microphone/Amplifier Two Equipment Shelves 762805007607 10121-134 Each Retrieving
173/4"W x 14"L, Accessory Shelf Unit without Microphone/Amplifier One Equipment Shelf 762805007591 10121-132 Each Retrieving
5W x 9"L, Camera Shelf Unit without Microphone/Amplifier Includes Camera Shelf 762805007324 10121-002 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping