Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Duramark® Electronic Coolers, Therapak®

Supplier: Therapak, LLC
31010 31199 36541 36566 31009
For the ultimate preservation of specimen integrity during transport, the Duramark® Electronic Cooler offers a long list of convenient and beneficial features

Made of high impact materials, these coolers are constructed to provide years of reliable and trouble-free use. Duramark® Electronic Coolers offer the added benefit of cost savings by eliminating the need for procuring and handling dry ice. Duramark® Electronic Coolers will provide couriers with a dependable tool for transporting valuable diagnostic specimens with minimal maintenance and maximum confidence.

Note: If ambient temperature is above 32°C (90°F), the minimum temperature cannot be maintained.

With state-of-the-art technology and a digital controller, the required temperature can be set and maintained with complete confidence, from refrigerated to frozen (–18 to 10°C/0 to 50°F). Units are powered using either 12V DC or 110V AC power with included cables. Battery saving circuitry protects courier vehicles from premature battery drainage. Virtually silent during operation, the unit is completely safe to the courier because it does not emit any CO2 gases common with dry ice use.




 

ORDER

Expand All / Collapse All
Description Size Dimensions Supplier No. VWR Catalog Number Unit Price Quantity
Duramark® Electronic Cooler, 12V 24 qt. 55.1 x 25.9 x 42.4 cm (21.7 x 10.2 x 16.7") 31009 10497-090 Each Retrieving
Duramark® Electronic Cooler, 12V 19 qt. 45.7 x 30.5 x 40.6 cm (18 x 12 x 16") 36566 10497-126 Each Retrieving
Duramark® Electronic Cooler, 12V and AC Power 85 qt. 78.7 x 49.8 x 45.7 cm (31 x 19.6 x 18") 31010 10497-092 Each Retrieving
Duramark® Electronic Cooler, 12V and AC Power 113 qt. 78.7 x 49.8 x 55.8 cm (31 x 19.6 x 22") 31199 10497-118 Each Retrieving
Duramark® Electronic Cooler, 12V and AC Power 33 qt. 57.9 x 35.5 x 38.3 cm (22.8 x 14 x 15.1") 36541 10497-122 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

ACCESSORIES

Expand All / Collapse All

Accessories
Description Supplier No. VWR Catalog Number Unit Price Quantity
Replacement 12V Freezer/Refrigerator Cord for 10497-090, 10497-092, 10497-118, and 10497-122 31004 10497-088 Each Retrieving
Replacement AC110 Freezer/Refrigerator Cord for 10497-092 and 10497-118 31193 10497-116 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty