Sulfosuccinic acid ≥70% in water for synthesis, Sigma-Aldrich®

Supplier: MilliporeSigma
Danger


M-Clarity™ quality level = MQ200

8.14413.0100 8.14413.0100
EM8.14413.0100CS 1038 USD
EM8.14413.0100 CA8.14413.0100
Sulfosuccinic acid ≥70% in water for synthesis, Sigma-Aldrich®
Sulphosuccinic acid
Formula: C₄H₆O₇S
UN: 3265
ADR: 8,II

Order Now

Specification Test Results

Solubility (20 °C) soluble
Boiling Point 140 °C (1013 hPa)
Density 1.46 g/cm3 (20 °C)
pH 1 (H2O, 20 °C) (saturated aqueous solution)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR