1,1'-Azobis(N,N-dimethylformamide), yellow crystals
Supplier: MP BIOMEDICALS (FKA ICN BIOMED
Synonyms:
N1,N1,N2,N2-Tetramethyldiazene-1,2-dicarboxamide
, Diamide
0210152701
0210152705
02101527.1
02101527.5
IC101527.5EA
133.57
USD
IC101527.5
IC10152705
IC101527.1
IC10152701
1,1'-Azobis(N,N-dimethylformamide), yellow crystals
1,1'-Azobis(N,N-dimethylformamide)
Diamide is used as a thiol oxidizing agent. It has also been used to titrate protein glutathiolation to discriminate from other oxidative protein modifications. Diamide treatment increased protein glutathiolation in a concentration-dependent manner and had comparably little effect on protein-protein disulfide formation.
Soluble in water.
Caution: Research Use Only (RUO).
Specification Test Results
Identity Test | Passes |
Melting Point | 104 - 115 °C |
UV/Vis: λmax (water) | 295 - 300 nm |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...