D-(+)-Cellobiose ≥99%, white powder

Supplier: MP BIOMEDICALS (FKA ICN BIOMED

Synonyms: Celloseβ-D-Glc-(1→4)-D-Glc4-β-D-glucopyranosyl-D-glueopyranose(2R,3R,4R,5R)-2,3,5,6-Tetrahydroxy-4-(((2S,3R,4S,5S,6R)-3,4,5-trihydroxy-6-(hydroxymethyl)tetrahydro-2H-pyran-2-yl)oxy)hexanalβ-Cellobiose4-O-β-D-Glucopyranosyl-D-glucopyranose

0210129825 0210129810 0210129890 0210129805 0210129880
IC10129880EA 363.44 USD
IC10129880 IC10129890 75875-578 IC10129825 IC10129810
D-(+)-Cellobiose ≥99%, white powder
D(+)-Cellobiose

Cellobiose is a disaccharide composed of two glucose molecules. These are β-1,4-glycosidically linked. It is reducing sugar, which is readily soluble in polar solvents such as water and ethanol. D-Cellobiose is a substrate of β-glucosidase.


  • Refractive Index: 1.65 (Predicted)
  • pKa: 12.39


Cell Culture media supplement. D-(+)-Cellobiose is used to differentiate bacteria based on carbohydrate fermentation abilities. It is a β-glucosidase substrate. Also used as as a chemical raw material and for foods, as a low-sweetness sugar.


Soluble in water 4% (clear colorless solution); insoluble in alcohol and ether.

https://us.vwr.com/stibo/web/std.lang.all/32/08/36233208.jpg

Order Now

Specification Test Results

Identity Test Passes
Purity ≥99%
FTIR Conforms to Standards
Moisture ≤1.0%
Optical Rotation (c=4, water) +34° ± 3°

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR