(±)-Aspartic acid ≥99%, white powder
Supplier: MP BIOMEDICALS (FKA ICN BIOMED
|
Warning
|
Synonyms:
DL-Aspartic acid
, 2-Aminobutanedioic acid
DL-Aspartic acid (DL-Asp) is a racemic mixture of the proteinogenic amino acid L-aspartate and the non-proteinogenic amino acid D-aspartate. DL-Aspartic acid is used in studies on factors and conditions that enhance semen and sperm quality.
L-Aspartic acid is an endogenous NMDA receptor agonist. Principal neurotransmitter for fast synaptic excitation.
Soluble in NaOH 100 mg/ ml
Caution: Research Use Only (RUO).
Specification Test Results
Identity Test | Passes |
Purity | ≥99% |
FTIR | Conforms to Standard |
Optical Rotation (c=1, 1N HCl) | +21 to +27° |
Loss on Drying | ≤0.5% |
pH | 3.0 (Lit.) |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...