Uri-Trak® 120 Urine Analyzer, Stanbio Laboratory

Supplier: Stanbio Laboratory
Uri-Trak®
G1200-001
10152-710EA 1158.89 USD
10152-710
Uri-Trak® 120 Urine Analyzer, Stanbio Laboratory
Clinical Diagnostic Systems Clinical Analysers
The Uri-Trak® 120 Urine Analyzer reads the Stanbio Uri-Chek® 10SG urine test strips

  • Up to 120 tests per hour
  • Strip incubation within one minute
  • Automatic calibration
  • User and QC lockout function
  • Built-in thermal printer
  • Recalls the last 2,000 test results

The analyzer can perform up to 120 tests per hour in continuous test mode. It has QC lockout functions and programmable user lockout. Built-in thermal printer with up to 3 copies per test that can use thermal or sticker paper. Available barcode reader provides quick and easy entry of patient ID.

Specification
Sample Type: Urine
Results: Qualitative and semi-quantitative
Parameters: Urobilinogen, Glucose, Ketones, Bilirubin, Protein, Nitrite, pH, Blood, Specific Gravity and Leukocytes
Type: Maual
Methodology: Reflectance Photometry
Test Modes: Routine, STAT and QC
Lockout Functions: User/QC Lockout, User defined
Strip Incubation Time: approx. 1 min.
Wavelength of Monochromatic LED: 525nm and 635nm
Analyzer Ports: Standard RS232C port for barcode reader or data transfer; USB port for data transfer; 25-pin parallel port for external printer
Major Readable Barcodes: Code 128, Code 39, Codabar (NW-7), Interleaved 25, UPC-A, UPC-E, EAN 8, EAN 13
Operating Temperature: 0° to 40°C (32° to 104°F)
Operating Humidity: ≤85% RH
Storage Conditions: -5° to +50°C (23° to 122°F); ≤90% RH
Power Source: 100 to 240VAC, 50 to 60Hz
Display Dimensions (L x W): 10.7 x 5.7cm (4.2 x 2.2 in.)
Dimensions (L x W x H): 27.2 x 26.9 x 14.5cm (10.7 x 10.6 x 5.7 in.)
Weight: 2.6kg (5.7 lb.)

Certifications: FDA cleared. CE marked.

Packaging: Analyzer, Strip Holder, 2 Printer Paper Rolls, 2 Fuses (2.0A), Power Cord, Quick Guide and User's Guide
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR