Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

VWR® Professional Round Top Hotplate Stirrers, 230V (Export Only)

Supplier: VWR International
984VWRSHSECP 984VWRSHSEUP
VWR® professional round top hotplate-stirrers are designed for applications that require exceptional accuracy, stability, and repeatability.

  • Excellent temperature uniformity
  • Digital display for temperature, speed, and time
  • Cool touch, chemical-resistant housing
  • Includes RTD temperature probe kit
  • Now with Best-in-Class, Exclusive 5-Year Warranty
  • Available with a NIST Traceable, ISO/IEC 17025 Accredited Calibration Certificate from Troemner
  • Industry Leading Safety Features

Exclusive safety system protects operator and sample

The low-profile design occupies minimal bench space, and fits into fume hoods. The rear housing of the unit features an off-centered, built-in support rod holder with locking knob that accepts the probe kit supplied with each unit. The 135mm (5.3") diameter stainless steel top plate is durable and will not crack. Unit includes a PT1000 RTD 20.3 cm (8") stainless steel temperature probe, a 45.7 cm (18") stainless steel support rod, thermometer/temperature probe extension clamp, and hook connector. Enhanced electronics regulate both heating and stirring and bring samples to temperature quickly and efficiently. Temperature measurement is controlled more accurately by utilizing an internal RTD.

Hotplate stirrers are equipped with a variety of innovative safety features designed to facilitate efficient operation and workplace safety. Unit housing is constructed of a heat- and chemical-resistant polymer that remains cool to the touch throughout use. The spill-resistant housing channels fluids away from internal components in the event of a spill. A maximum temperature limiting function ensures the plate temperature will not exceed preset limits, allowing for control of sensitive flash points. A hot symbol warning light is illuminated when the heat is turned on, and remains lit until the top plate is sufficiently cooled. In timed mode, an alarm will sound when time reaches zero, or when the unit reaches set point temperature. Additionally, if the probe disengages from the sample, or if the stirrer motor stops or fails, the heater will automatically shut off. Units are equipped with redundant safety controls, which will shut down unit in case of heater malfunction.

Enhanced microprocessor control offers an external RTD probe option that delivers superior temperature control of the sample. Stirring function, with continuous duty motor and powerful magnet, maintains set speed even under changing load or viscosity. Separate LED displays for temperature, speed, and time allow user to view all settings at once.

Certifications: RoHS certified. TUV listed. Calibrated Hotplate-Stirrers include a Troemner ISO/IEC Accredited Calibration Certificate traceable to NIST. The ISO/IEC 17025 Accredited Calibration Certificate includes multiple data points within the temperature and speed ranges and time function with the associated uncertainties. Troemner is accredited by NVLAP under Laboratory Code 105013-0 to perform ISO/IEC 17025 calibrations.

Ordering information: Units are supplied with a 234 cm (92") Euro type plug and a 3.8 cm (1.5") PTFE-coated stir bar. Units are also supplied with a probe kit that includes a 20.3 cm (8") stainless steel RTD temperature probe, a 45.7 cm (18") stainless steel support rod, thermometer/temperature probe extension clamp, and hook connector.



 

ORDER

Expand All / Collapse All
Description Maximum Capacity Speed Range Temperature Range VWR Catalog Number Unit Price Quantity
Professional Round Top Hotplate Stirrer 1500 mL 60–1600 rpm Ambient +5 to 400°C 89171-866 Each Retrieving
Product available on GSA Advantage® CE Compliant
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Temperature Stability (%) +/- 1%
Speed stability +/- 2%
Shipping Weight 5.3 kg (11.7 lbs.)
Overall Dimensions 37.6 x 25.1 x 10.9 cm (14.8 x 9.9 x 4.3")
Top plate dimensions 135 mm (5.3") Diameter
Top plate material Stainless Steel
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping