Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

VWR® Advanced Hotplate Stirrers, 230V (Export Only)

Supplier: VWR International
984VW7AHSEUA 984VW4CHSEUA 984VW7CHSEUA 984VW0AHSEUA 984VW4AHSEUA 984VW0CHSEUA
Advanced hotplate stirrers are designed to deliver accurate and repeatable results in general-purpose laboratory applications.

  • Excellent temperature uniformity
  • Industry Leading Safety Features
  • Cool touch, chemical-resistant housing
  • LED display for temperature
  • Now with Best-in-Class, Exclusive 5-Year Warranty

These microprocessor controlled units feature a front-facing control panel with an Easy-to-read LED that displays set point temperature

Hotplate stirrers are available with ceramic or aluminum top plate material. Reflective white ceramic tops are chemical-resistant and easy to clean (units offer ±3% temperature stability). Durable aluminum tops will not crack or chip, and offer a more even heating surface (units offer ±2% temperature stability). A ramping feature that gradually increases speed results in improved safety, enhanced coupling, and excellent low end speed control. A built-in memory recall provides users with the last set temperature, even after the unit has been turned off. For additional safety, a hot symbol warning light is illuminated when the hotplate is in use, and remains lit until the top plate is sufficiently cooled. Units are equipped with redundant safety controls, which will shut down unit in case of heater malfunction.

Enhanced electronics regulate the robust heater, which brings samples to the desired temperature quickly and efficiently. Speed is precisely controlled, and provides consistent stirring at all speeds. The low-profile design utilizes minimal bench space and permits use within a fume hood. Unit housing is constructed of a heat- and chemical-resistant polymer that remains cool to the touch during operation. The spill-resistant design channels fluids away from internal components in the event of spills.

Certifications: RoHS certified. TUV listed. CE marked.

Ordering information: Units are supplied with a 234 cm (92") Euro type plug. A 3.8 cm (1.5") PTFE-coated stir bar is also included. The optional support rod and clamp kit includes a 45.7 cm (18") long stainless steel support rod, a thermometer/temperature probe extension clamp, a three-prong dual-adjust swivel clamp, and a hook connector. Hotplate Stirrers with NIST traceable calibration certificate provided by an ISO/IEC 17025 accredited laboratory. Multiple data points within the temperature range and time function are reported on the certificate with the associated uncertainties.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Electrical Overall Dimensions Top Plate Dimensions Maximum Capacity Top Plate Material Speed Range Temperature Range Shipping Weight VWR Catalog Number Unit Price Quantity
230V, 1.7A, 400W 27.4 x 16.8 x 10.9 cm (10.8 x 6.6 x 4.3") 10.2 x 10.2 cm (4 x 4") 600 mL Ceramic 60–1600 rpm Ambient +5 to 500°C 2.8 kg (6.2 lbs.) 97042-604 Each Retrieving
Product available on GSA Advantage® CE Compliant
230V, 4.6A, 1050W 37.6 x 25.1 x 10.9 cm (14.8 x 9.9 x 4.3") 17.8 x 17.8 cm (7 x 7") 2500 mL Ceramic 60–1600 rpm Ambient +5 to 500°C 4.8 kg (10.5 lbs.) 97042-644 Each Retrieving
Product available on GSA Advantage® CE Compliant
230V, 4.6A, 1050W 37.6 x 25.1 x 10.9 cm (14.8 x 9.9 x 4.3") 17.8 x 17.8 cm (7 x 7") 2500 mL Aluminum 60–1600 rpm Ambient +5 to 400°C 4.8 kg (10.5 lbs.) 97042-648 Each Retrieving
Product available on GSA Advantage® CE Compliant
230V, 7.0A, 1600W 45.5 x 33 x 10.9 cm (17.9 x 13 x 4.3") 25.4 x 25.4 cm (10 x 10") 6000 mL Ceramic 60–1600 rpm Ambient +5 to 500°C 7.2 kg (15.9 lbs.) 97042-684 Each Retrieving
Product available on GSA Advantage® CE Compliant
230V, 7.0A, 1600W 45.5 x 33 x 10.9 cm (17.9 x 13 x 4.3") 25.4 x 25.4 cm (10 x 10") 6000 mL Aluminum 60–1600 rpm Ambient +5 to 400°C 7.2 kg (15.9 lbs.) 97042-688 Each Retrieving
Product available on GSA Advantage® CE Compliant
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Environmentally Preferable Attribute Product and/or packaging is recyclable or reduces waste
Speed stability +/- 2%
Environmental Certification RoHS Compliant
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty