Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Techne Real Time PCR System, Techne

Supplier: Techne
93948-05 93948-09 93948-08 93948-07 PRIMEQ 93948-06
The PrimeQ real-time PCR system has been designed with an open architecture and chemistry format that allows user flexibility in qPCR methods and research pursuits

Single white LED light source. PMT (Photomultiplier Tube) detector. Flexible scanning mechanism. Multiplex capabilties. Heated lid. 96x.2mL block.

The supporting Quansoft® software provides an easy to use comprehensive data analysis package with the flexibility to edit experiment setup even after the run is complete.




 

ORDER

Expand All / Collapse All

Filters
Description Supplier No. VWR Catalog Number Unit Price Quantity
Blue Cy5, 685 nm Emission, 6480 Excitation Wavelength 93948-09 71002-834 Each Retrieving Restricted
Red ROX, 615 nm Emission, 580 nm Excitation Wavelength 93948-08 71002-832 Each Retrieving Restricted
Yellow HEx, 560 nm Emission, 530 Excitation Wavelength 93948-07 71002-830 Each Retrieving Restricted
restricted In order to process your orders without delay, we request that you provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide identification that includes your business name and shipping address via email CMD_NA@vwr.com or fax 484.881.5997 referencing your VWR account number . Acceptable forms of identification are:

  • State issued document with your organization's Federal Tax ID Number
  • State issued document with your organization's Resale Tax ID Number
  • City or County issued Business License
  • State Department of Health Services License
  • Any other ID issued by the State that includes the business name and address

* Please note if your account is within the State of California two of these pieces of identification will be required.
VWR will not lift restrictions for residential shipping addresses.

Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Detection Sensitivity 1nM fluorescein in a 20L sample
Detector Photon counting photomultiplier tube
Dimensions 40.6 x 50.8 x 53.3 cm (16 x 20 x 21")
Resolution 1.5 fold difference in target DNA concentration
Weight 24.9 kg (55 lbs.)
Electrical 100-230V, 5060Hz, 715 watts
Temperature Range 4°C to 98°C
Sample Volume 15-50L
Plate Format Low profile 96-well plate
Block Uniformity at 50 °C Better than 0.3°C
Max. Ramp Rate Up to 2.2°C
Parameter Quantica
Dynamic Range At least 9 orders of magnitude of target DNA concentration
Excitation Source Fluorescence, 470-650 nm (standard filters centered at 485, 530, 580 & 640 nm)
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty