Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Economy Digital Incubator, Boekel Scientific

Supplier: BOEKEL INDUSTRIES
133000
The Boekel Scientific Economy Incubator utilizes gravity heating and is designed for use in labs that require a reliable and economical method of incubating

Ideal for incubating cultures, test kits, microplates, petri dishes and test tubes as well as a back-up incubator for large industrial clinical and hospital labs.

This model utilizes an easy to view LCD temperature display and a solid door with a magnetic latching mechanism.

Certifications: UL/CSA and CE certifications.

Ordering information: Each unit is supplied with 2 shelves but can accommodate a maximum of 4. Additional shelves are sold separately.



 

ORDER

Expand All / Collapse All
Description Volume Supplier No. VWR Catalog Number Unit Price Quantity
Economy Digital Incubator 0.8 cu. ft 133000 35821-070 Each Retrieving
Product available on GSA Advantage® UL Listed CSA Certified
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Weight (kg) 19 lbs.
Electrical 115V, 90W
Temperature Range Ambient +5°C to 60°C
Temperature Uniformity +/- 1°C
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping