Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Supermax Protege™ Stretch Nitrile Gloves

Supplier: SUPERMAX HEALTHCARE INC
93995 93999 93998 93997 93996
Aurelia Protege Stretch Nitrile Powder Free Examination Gloves are made from 100% nitrile, ambidextrous, sky blue color and non-sterile.

  • 4.0mil palm thickness
  • 100% latex free, rivals latex comfort and ergonomics
  • Fingertip-textured finish even grips extra-thin objects
  • Greater chemical resistance compared to the other materials
  • Ambidextrous, nonsterile, single use

Each batch of gloves is air-tested to detect pinholes. Aurelia gloves conform and are tested to the highest international standards.

Packaging: 100 gloves per box


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Glove Size Length Glove Color Supplier No. VWR Catalog Number Unit Price Quantity
X-Small 24 cm (9 3/8") Blue 93995 75997-440 Case of 1000 Retrieving
Pack of 100 Retrieving
Small 24 cm (9 3/8") Blue 93996 75997-442 Case of 1000 Retrieving
Pack of 100 Retrieving
Medium 24 cm (9 3/8") Blue 93997 75997-444 Case of 1000 Retrieving
Pack of 100 Retrieving
Large 24 cm (9 3/8") Blue 93998 75997-446 Case of 1000 Retrieving
Pack of 100 Retrieving
X-Large 24 cm (9 3/8") Blue 93999 75997-484 Case of 1000 Retrieving
Pack of 100 Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Ambidextrous/Hand-specific Ambidextrous
Disposable/Reusable Disposable
FDA Regulated +
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty