Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Whatman Puradisc RC Syringe Filter, GE Healthcare

Supplier: GE Healthcare - Whatman
10462940 10462945
Whatman Puradisc syringe filters from GE Healthcare’s Life Sciences business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of samples up to 100 ml.

  • From the Puradisc FP 30 range
  • Eight different material options
  • Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
  • Range of pore sizes for retaining a variety of particles
  • Optional sterile, medical-grade blister pack
  • Optional tube-tip format for accurate dispensing into a micro-vial

Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation

Puradisc is available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate.

GE’s Whatman Puradisc line is a comprehensive syringe filter portfolio used in a variety of applications. GE also offers high-performance GD/X syringe filters with a multi-layer glass fiber prefilter for filtering larger volumes of harder-to-filter samples.

An RC membrane is made from pure cellulose without wetting agents. Its chemical resistance to a wide variety of solvents and high wet strength make it suitable for aqueous and organic samples. The RC membrane has very low protein binding capacity, which makes it an excellent choice for protein recovery applications.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Size Filter Media Pore Size Sterility Supplier No. VWR Catalog Number Unit Price Quantity
Puradisc FP 13 Syringe Filter, RC, 0.2 µm, sterile (50 pcs) 50 Pieces Regenerated Cellulose (RC) 0.2 µm Sterile 10462945 10035-116 Pack of 50 Retrieving
Puradisc FP 13 mm RC Syringe Filter, 0.2 µm, sterile, with mini-tip (50 pcs) 50 Pieces Regenerated Cellulose (RC) 0.2 µm Sterile 10462940 10035-114 Pack of 50 Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Filtration Area (cm²) 1.3 cm²
Typical Hold-Up Volume \< 25 µl
Dimensions 16.3 x 19.8 mm
Weight 0.95 g
Ø 13 mm
Inlet/Outlet Connection Female Luer Lock/Male SLip Luer Female Luer Lock/Mini-Tip
Max. Operating Pressure 5.2 bar (75 psi)
Housing Material Pigment free polypropylene (PP)
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty