Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Global Web is currently experiencing issues, technical teams are working to correct the problem.

GeneMate LowMelt Agarose

Supplier: GeneMate
LM-125G LM-25G
  • Electrophoresis of DNA Fragments, 1000 bp
  • Tissue and Cell Culture

Low melting temperature agaroses result from a derivatization process by organic synthesis, which generates methoxylate groups from the basic agarose structure. This results in agaroses with low melting and gelling temperatures when compared to standard agaroses. Why use a low melting point agarose? The low melting temperature allows for the recovery of nucleic acids below their denaturing temperature, thus preventing damage to the nucleic acid. Low gelling temperature ensures the agarose will be in a liquid state at a temperature range where in-gel manipulations can be performed without prior extraction of the DNA from the gel slice. GeneMate LowMelt has the highest melting and gelling temperatures in this class of low melt agaroses, as well as the highest gel strength.

Log in to see your contract pricing and availability.
  Remember me on this device


Expand All / Collapse All
Size VWR Catalog Number Unit Price Quantity
125 g 490001-596 Each (125g) Retrieving Restricted
25 g 490001-598 Each (25g) Retrieving Restricted
restricted In order to process your orders without delay, we request that you provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide identification that includes your business name and shipping address via email or fax 484.881.5997 referencing your VWR account number . Acceptable forms of identification are:

  • State issued document with your organization's Federal Tax ID Number
  • State issued document with your organization's Resale Tax ID Number
  • City or County issued Business License
  • State Department of Health Services License
  • Any other ID issued by the State that includes the business name and address

* Please note if your account is within the State of California two of these pieces of identification will be required.
VWR will not lift restrictions for residential shipping addresses.

Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page


Ash Content 0.4%
Melting Point (1.5%) 65.5°C
Moisture 7%
Sulfated Ash 0.12%
Electroendosmosis 0.12
Gel Strength (1.5%) 500 g/cm
Gelling Temperature (1.5%) 24-28°C
Clarity 40 np
DNase/RNase activity None detected
DNA Resolution 1000 bp, finely resolved
Gel Background Very low
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty