GeneMate Compact Gel Systems

Supplier: Galileo Bioscience
80-1214 81-1525 81-1515 80-0911 80-0708
490001-420EA 1389.1 USD
490001-420 490001-296 490001-224 490001-414 490001-260
GeneMate Compact Gel Systems
Photodocumentation Systems
Gel Systems include UV transparent gel trays, safety-interlock lids, 9 mm-thick acrylic that resists cracking and warping, color-coded sealed platinum electrodes, and comb specifications printed on every comb for easy identification. Compact gel systems include “Pivot-Cast” technology. Simply pour an agarose gel into the UV transparent tray, rotate tray 90°, remove comb(s), and run gel. The UV transparent tray also includes a fluorescent ruler for easy migration determination.

Wide Systems:
15 x 15 or 25 cm gel
Includes: "Express Cast" UV transparent gel tray, 4 x 1.5 mm combs (2 x 17 and 2 x 34-well)

Mini Horizontal Gel System:
7 x 8 cm gel
Includes: "Pivot-cast" UV transparent gel tray, 2 x 1.5 mm combs (1 x 6 and 1 x 10-well)

Mini-Plus Horizontal Gel System:
9 x 11 cm gel
Includes: "Pivot-cast" UV transparent gel tray, 2 x 1.5 mm combs (1 x 10 and 1 x 14-well)

Midi Horizontal Gel System:
12 x 14 cm gel
Includes: "Pivot-cast" UV transparent gel tray, 2 x 1.5 mm combs (1 x 12 and 1 x 20-well)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR