Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

HiChrom Partisphere™ HPLC Column 5 µm, MicroSolv

Supplier: MicroSolv Technology Corp
66018-C2 66018-C1 66085-C1 66086-C2 66085-C2 66087-C2 66087-C1 66086-C1 66090-P25-W 66008-C1 66000-C1 66022-C2 66000-C2
These columns are available in a variety of sorbent materials to suit different application requirements.

Ordering information: For cartridge columns, use PEEK fingertight fittings to connect to 1/16" OD system tubing.




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Column Format Phase I.D. x L Packing Material Particle Size Supplier No. VWR Catalog Number Unit Price Quantity
Cartridge Column, WVS Analytical C8 (Octyl) 4.6 x 125 mm silica 5 µm 66008-C1 89260-714 Each Retrieving
Cartridge Column, WVS Analytical C18 (ODS or Octadecyl) 4.6 x 125 mm silica 5 µm 66018-C1 89260-712 Each Retrieving
Cartridge Column, WVS Analytical C18 (ODS or Octadecyl) 4.6 x 250 mm silica 5 µm 66018-C2 89260-724 Each Retrieving
Cartridge Column, WVS Analytical Amino-Cyano 4.6 x 125 mm silica 5 µm 66087-C1 89260-720 Each Retrieving
Cartridge Column, WVS Analytical Amino-Cyano 4.6 x 250 mm silica 5 µm 66087-C2 89260-730 Each Retrieving
Cartridge Column, WVS Analytical Silica 4.6 x 125 mm silica 5 µm 66000-C1 89260-710 Each Retrieving
Cartridge Column, WVS Analytical Silica 4.6 x 250 mm silica 5 µm 66000-C2 89260-722 Each Retrieving
Cartridge Column, WVS Analytical SAX 4.6 x 125 mm silica 5 µm 66085-C1 89260-716 Each Retrieving
Cartridge Column, WVS Analytical SAX 4.6 x 250 mm silica 5 µm 66085-C2 89260-726 Each Retrieving
Cartridge Column, WVS Analytical SCX 4.6 x 125 mm silica 5 µm 66086-C1 89260-718 Each Retrieving
Cartridge Column, WVS Analytical SCX 4.6 x 250 mm silica 5 µm 66086-C2 89260-728 Each Retrieving
Cartridge Column, WVS Analytical TAC-1 (PFP) 4.6 x 265 mm TAC-1 (PFP) 5 µm 66022-C2 89260-708 Each Retrieving
Column, WCS Analytical WAX 4.6 x 250 mm silica 5 µm 66090-P25-W 89260-706 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Packing Material Strong Anion Exchange (SAX) Weak Anion Exchange (WAX) (MAX-1) Strong Cation Exchange (SCX) Strong Anion Exchange (SAX) Strong Cation Exchange (SCX)

ACCESSORIES

Expand All / Collapse All

Accessories
Description Supplier No. VWR Catalog Number Unit Price Quantity
Column End Plugs, Made of Hard Nylon, with 10-32 Threads, Black 49027-06K 97055-908 Pack of 10 Retrieving
Column End Plugs, Made of Hard Nylon, with 10-32 Threads, Blue 49027-01B 97055-898 Pack of 10 Retrieving
Column End Plugs, Made of Hard Nylon, with 10-32 Threads, Green 49027-05G 97055-906 Pack of 10 Retrieving
Column End Plugs, Made of Hard Nylon, with 10-32 Threads, Red 49027-02R 97055-900 Pack of 10 Retrieving
Column End Plugs, Made of Hard Nylon, with 10-32 Threads, White 49027-04W 97055-904 Pack of 10 Retrieving
Column End Plugs, Made of Hard Nylon, with 10-32 Threads, Yellow 49027-03Y 97055-902 Pack of 10 Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty