VWR® Centrifuge Tubes with Flat Caps, Conical-Bottom, Polypropylene, Sterile, Standard Line

Supplier: VWR, part of Avantor
VWR®
CTNA305 CTNA304
10026-078CS 220.84 USD
10026-078 10026-076
VWR® Centrifuge Tubes with Flat Caps, Conical-Bottom, Polypropylene, Sterile, Standard Line
Tubes Centrifuge Tubes
Disposable conical-bottom centrifuge tubes are made of high-quality, USP Class 6 gamma-resistent polypropylene.

  • Available in two volumes: 15 and 50 ml
  • Longer length screw caps with sealing ring prevent leakage
  • Large, unerasable frosted white writing area
  • Both the graduations and writing areas are chloroform-resistant
  • Engraved graduation at the conical bottom of each tube
  • Max. rotation speed up to 7500×g, autoclavable at 121 °C and freezable to –80 °C
  • Leak-proof

Tubes feature black printed graduations and smooth inner walls for easy filling and sample preparation. A white printed writing area on the side allows for permanent coding. Tubes are sterilized by irradiation. Tubes and caps are autoclavable and freezable. RNase-free, DNase-free and non-pyrogenic.

Easy-to-read black graduations are accurate to ±2%, with 1 ml increments (15 ml) or 2.5 ml increments (50 ml).

Certifications: ISO 13485:2003 and ISO 9001:2008.

Ordering information: Bagged tubes are packaged in durable and resealable (zip closure) bags. Inner packaging is individually labelled for lot-to-lot traceability. All tubes are packaged with caps attached and sterilized with irradiation. Plastic racks are available as optional accessaries in seven colors. An assorted color pack offers one of each color: blue, green, orange, red, and yellow. Racks accommodate plug or flat bottom tubes.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR