VWR® Forced Air Ovens, Basic, 120V

VWOF-105.3 VWOF-50.3 VWOF-155.3
414005-114EA 3049.81 USD
414005-114 414005-116 414005-118
VWR® Forced Air Ovens, Basic, 120V
Forced air, mechanical convection provides uniform heating, temperature control, and fast drying using a blower that circulates heated air in a horizontal airflow pattern.

  • Microprocessor control
  • Rotary knob interface
  • Temperature range: 70℃ to 250℃
  • Over-temperature and over-current protection, sensor error detection

Temperature recovery time of 6 to 9 minutes depending on size and temperature setting

A locking mode assists in preventing unintended temperature changes. Units are constructed with a durable powder-coated exterior, stainless steel interior, glass wool insulation material, high-temperature grade foamed silicone rubber door gasket, and 1.3" stainless steel ventilation caps. The outer exhaust duct is 4 cm (1.6").

Microprocessor control system provides improved temperature accuracy. A PT100 temperature sensor is included for repeatability and stability over a long period.

Certifications: UL Listed.

Ordering information: Units come with a two-year parts and labor warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR