New energy-saving and environmentally friendly refrigerated incubators.
- Offers a 78% reduction in energy consumption
- Provide improved temperature uniformity, digital temperature controller with display, and over temperature limit control
- Compressor-free design
Using innovative peltier cooling technology, the VWR refrigerated incubators offer a 78% reduction in energy consumption over traditional compressor based refrigerated incubators
Independent over temperature thermostat and alarm. Incubator has a 1A (maximum) accessory outlet located inside the chamber. The power switch on the front panel controls power to the accessory outlet. This outlet can power equipment such as magnetic stirrers, rockers, etc.
These incubators meet APHA specifications for Biochemical Oxygen Demand (B.O.D.) and include a mechanical convection system to provide improved temperature uniformity, digital temperature controller with display, and over temperature limit control.
One Internal Outlet
Shelf Weight Capacity: 75 lbs. each
Certifications: TUV, CE, UL, CSA.
Ordering information: Three-year parts and labor warranty (domestic).