Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Excellence Level, XSE Series Analytical Balances, METTLER TOLEDO®

Supplier: Mettler Toledo
Excellence XSE
30087708 30087716 30087724 30087732
The XSE Series Analytical balances offer an exceptional weighing performance and quality assurance features as well as excellent ergonomics.

  • Capacities from 120 to 220 g
  • Meets all GLP and ISO 9001 Requirements

They are the perfect workhorse solution for pharmaceutical, chemical, food, cosmetic, research and development, and quality control applications.

The innovative StatusLight™ takes the worry out of weighing. A clearly visible green light alerts users when it’s safe to start, indicating that all tests are up-to-date and the balance is level and functioning correctly. The optional compact antistatic kit fixes onto the side of the balance to gently and effectively eliminate electrostatic charge without causing turbulence in the weighing chamber.

In addition, all models feature the unique SmartGrid™ weighing pan, which is supported at the rear of the weighing chamber for more efficient weighing. The SmartGrid™ weighing pan has only minimal solid area to minimize buoyancy caused by turbulance, while shortening stabilization time for faster results. In combination with the optional weighing kit (11276-932), which includes ErgoClips®, the SmartGrid™ weighing pan becomes an ergonomic weighing system that can be precisely adapted to specific tasks and can help to increase productivity. ErgoClips® click securely onto the grid weighing pan and can hold round-bottom flasks, test tubes, plastic tubes, and more.

Certifications: METTLER TOLEDO® provides ISO 9001 manufacturing, nationwide ISO 9001 field service, ISO 9001 quality certification, and ISO 14001 environmental certification. UL listed. CSA certified.

Ordering information: The XSE Series Analytical balance is supplieded with appropriate power supply, two free samples of the SmartPrep single-use antistatic weighing funnel, solid metal pan for placement atop the SmartGrid™, standard drip tray, and ErgoClip® basket.

Services: METTLER TOLEDO® provides several service options, including Installation and Qualification, as well as extended warrantys. To learn more about these services please search "METTLER TOLEDO® Installation and Qualification Services" in the VWR.com search field.



 

ORDER

Expand All / Collapse All
Model Weighing Capacity Linearity Pan/Platform Size Readability Stabilization Time Repeatabilty Supplier No. VWR Catalog Number Unit Price Quantity
XSE105DU 120 g 0.2 mg 7.8 x 7.3 cm (3⅟₁₆ x 2⅞") 0.01 mg 1.5 s 0.1 mg (100 g) 30087716 10025-670 Each Retrieving
Product available on GSA Advantage® UL Listed cUL Listed CSA Certified
XSE205DU 220 g 0.2 mg 7.8 x 7.3 cm (3⅟₁₆ x 2⅞") 0.01 mg 1.5 s 0.1 mg (200 g) 30087732 10025-672 Each Retrieving
Product available on GSA Advantage® UL Listed cUL Listed CSA Certified
XSE104 120 g 0.2 mg 7.8 x 7.3 cm (3⅟₁₆ x 2⅞") 0.1 mg 1.5 s 0.1 mg (100 g) 30087708 10025-674 Each Retrieving
Product available on GSA Advantage® UL Listed cUL Listed CSA Certified
XSE204 220 g 0.2 mg 7.8 x 7.3 cm (3⅟₁₆ x 2⅞") 0.1 mg 1.5 s 0.1 mg (200 g) 30087724 10025-676 Each Retrieving
Product available on GSA Advantage® UL Listed cUL Listed CSA Certified
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Communication Interface RFID Ready
Dimensions 26.3W x 45.3D x 32.2H cm (10⅜ x 17¹³⁄₁₆ x 12¹¹⁄₁₆")
Voltage 110/230V, 50/60Hz, 0.8A

ACCESSORIES

Expand All / Collapse All

Accessories
Model Description Supplier No. VWR Catalog Number Unit Price Quantity
30061260 SmartPrep Funnel 30061260 10025-440 Each Retrieving
11140251 ErgoClips® Solution Kit 11140251 97034-154 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SERVICES


Services: METTLER TOLEDO® provides several service options, including Installation and Qualification, as well as extended warrantys. To learn more about these services please search "METTLER TOLEDO® Installation and Qualification Services" in the VWR.com search field.
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty