Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

OPTI-LYNX™ Filter Inserts, Optimize Technologies

Supplier: OPTIMIZE
11-02595-CI 11-02797-CG 11-02797-CF 11-02595-CH 11-02797-CE 11-02797-CD 11-02595-CM 11-02797-CI 11-02797-CH 11-02797-CM 11-02595-CE 11-02595-CD 11-02595-CG 11-02595-CF 11-03039-C4 11-03038-C4
Opti-Lynx inserts can be a filter, guard column, trap cartridge or analytical column. Since the interacting surfaces are identical, the only variable component is the holder tube.

Install a guard column for one application and then switch to a pre-column filter for the next. Use an in-line filter with different porosities and diameters just by changing the insert. Switch out columns in an instant with the Velocity® system or retrofit current columns with the universal port adapter. You can make and break flow paths for multiple detectors, or anywhere else a break in flow is frequently made. Opti-Lynx allows all of this without ever having to change out the basic components.

Ordering information: Part numbers 89207-768 and 89207-770 are intended to be used with OPTI-LYNX Prep Holder only, 11-03200-AA (89207-642).



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Supplier No. VWR Catalog Number Unit Price Quantity
OPTI-LYNX High Capacity Filter Insert, 0.5 µm/0.187" Diameter 11-02595-CH 83008-184 Each Retrieving
OPTI-LYNX High Capacity Filter Insert, 0.5 µm/0.187" Diameter 11-02797-CH 83008-218 Pack of 10 Retrieving
OPTI-LYNX High Capacity Filter Insert, 2 µm/0.187" Diameter 11-02595-CI 83008-186 Each Retrieving
OPTI-LYNX High Capacity Filter Insert, 2 µm/0.187" Diameter 11-02797-CI 83008-220 Pack of 10 Retrieving
OPTI-LYNX Low-Volume Filter Insert, 0.5 µm/0.062" Diameter 11-02595-CD 83008-176 Each Retrieving
OPTI-LYNX Low-Volume Filter Insert, 0.5 µm/0.062" Diameter 11-02797-CD 83008-210 Pack of 10 Retrieving
OPTI-LYNX Low-Volume Filter Insert, 2 µm/0.062" Diameter 11-02595-CE 83008-178 Each Retrieving
OPTI-LYNX Low-Volume Filter Insert, 2 µm/0.062" Diameter 11-02797-CE 83008-212 Pack of 10 Retrieving
OPTI-LYNX Medium Capacity Filter Insert, 0.5 µm/0.125" Diameter 11-02595-CF 83008-180 Each Retrieving
OPTI-LYNX Medium Capacity Filter Insert, 0.5 µm/0.125" Diameter 11-02797-CF 83008-214 Pack of 10 Retrieving
OPTI-LYNX Medium Capacity Filter Insert, 2 µm/0.125" Diameter 11-02595-CG 83008-182 Each Retrieving
OPTI-LYNX Medium Capacity Filter Insert, 2 µm/0.125" Diameter 11-02797-CG 83008-216 Pack of 10 Retrieving
OPTI-LYNX Semi-Prep Filter Insert, SS, 0.2µm, 0.187" Diameter 11-02595-CM 89207-764 Each Retrieving
OPTI-LYNX Semi-Prep Filter Insert, SS, 0.2µm, 0.187" Diameter 11-02797-CM 89207-766 Each Retrieving
Pack of 5 Retrieving
OPTI-LYNX Prep Filter Insert, 10µm SS, .25 Diameter x .039 11-03038-C4 89207-768 Each Retrieving
OPTI-LYNX Prep Filter Insert, 10µm SS, .25 Diameter x .039 11-03039-C4 89207-770 Each Retrieving
Pack of 5 Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty