Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Air-to-Water Recirculating Cooler, For Working Temperatures from +20 to +40°C, JULABO

Supplier: JULABO
JULABO's Air to Water Recirculating Cooler AWC100 is an extremely compact solution, designed to remove small heat loads from external systems such as from Peltier-elements, analytical devices, polarimeters, refractometers and CCD cameras. The AWC100 is designed to remove small heat loads from external systems where cooling water can be above ambient and where temperature control is secondary. The ventilator speed (i.e. the cooling capacity) can be adjusted in two stages; cooling capacity depends on the temperature difference between return line temperature and ambient temperature. The cooling principle: Warm bath fluid is pumped through the heat exchanger. The heat exchanger is cooled by a ventilator motor which removes heat.

The AWC100 is easy to use with a front filling level indicator and virtually noiseless operation. Use of this product is economical and environmentally friendly as tap water is not wasted.

Certifications: CE.

Ordering information: Accessories not included.


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Electrical Model Capacity Cooling Capacity W x L x H Fitting Size Temperature Range Pump Flow Rate Pump Pressure Weight Supplier No. VWR Catalog Number Unit Price Quantity
115V, 60Hz, 6A AWC100 0.9 L Stage 0: 0.4 kW, Stage 1: 0.55 kW (@ 20°C) 7.9 x 13.4 x 11.8" 8/10 I. D. mm (barbed) 20 to 40°C 2.9 L/min 2.9 PSI 24 lbs. 9630100.2 89421-924 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Capacity 0.9 L
Weight 24 lbs.
Electrical 115V, 60Hz, 6A
W×L×H 7.9 x 13.4 x 11.8"
Pump Pressure 2.9 PSI
Cooling Capacity Stage 0: 0.4 kW, Stage 1: 0.55 kW (@ 20°C)
Fitting Size 8/10 I. D. mm (barbed)
Pump Flow Rate 2.9 L/min

ACCESSORIES

Expand All / Collapse All

Accessories
Description For Use With Supplier No. VWR Catalog Number Unit Price Quantity
CR Tubing, 1 m long X 10 mm ID, –30 to 120°C, Black ED, EH Circulator; MA, ME Circulator 8930010 89422-224 Each Retrieving
CR Tubing, 1 m long x 8 mm ID, -30 to 120°C, Black ED, EH Circulator; MA, ME Circulator; F250 8930008 89422-222 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty