Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Bactron600, Anaerobic Chamber, SHEL LAB

Supplier: Sheldon Manufacturing
The Bactron600 system permits volume handling of anaerobic cultures with maximum operator comfort

Chamber atmosphere circulates through a condensate controller then through a catalyst, which removes any trace amounts of oxygen. High relative humidity is maintained while condensate moisture is removed without the unnecessary desiccants, which can dehydrate media and samples. Each unit contains an integral vacuum pump to provide rapid evacuation of air from the air local module for replacement by an inert gas mixture. The Shel Lab Bactron chambers have full third party verified safety compliance certificates. Manufacturer meets EN61010, UL61010 and Can/CSA61010 standards.

New Features: Ergonomic Arm Port Doors - based on our patented teardrop shaped BacBasic armport doors, this new design lets you reach all areas in the chamber with comfort and ease. Control Panel Layout - functions are logically grouped together to make chamber operations more user-friendly. Catalyst Design - new ergonomic handle makes changing out your catalyst easier than ever. Component Upgrades - new digital vacuum gauge and more reliable pressure sensor make viewing and changing setpoints a breeze. Anatox Fan Accessory - removes volatile fatty acids and sulfur compounds to extend the life of your palladium catalyst as well as toxic and corrosive compounds that can shorten the life of electronic components. Included Equipment: Vacuum Pump, Interior Electrical Outlet, Sleeve Assembly with Medium Cuff, AMG Regulator, Training Workshop (USA Only).

With a 600 plate capacity incubator, it is the largest, most complete anaerobic environmental system available. It is designed for high volume, yet requires far less bench space than expected for its capacity and performance features. Bactron systems have airtight construction of stainless steel and rigid Plexiglas, for unobstructed vision and integrity. The patented cuffs form a comfortable seal around the operator's arms permitting bare hand manipulation of plates and specimens inside the working chamber, making work more comfortable and efficient. 

Certifications: TUV

Ordering information: 2 Year Limited Warranty. 10 Petri Racks included.

Log in to see your contract pricing and availability.
  Remember me on this device


Expand All / Collapse All
Description Supplier No. VWR Catalog Number Unit Price Quantity
Anaerobic Chamber, 17.6 cu. ft. BACTRON600 89409-534 Each Retrieving
Small Business Enterprise UL Listed cUL Listed CSA Certified
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page


Capacity Air Lock: 31 L (1.1 Cu.Ft.); Working chamber: 498 L (17.6 Cu.Ft.); Incubator: 130 L 4.6 Cu.Ft.)
Electrical 110-120V; 50/60Hz; 1320W
Ext. Dimensions 224 x 79.5 x 67.2 cm (88.2 x 31.3 x 26.5")
Temperature Range 5oC above ambient to 70oC
Temperature Uniformity +/- 0.5oC at 37oC
Int. Dimensions - Working chamber 108 x 72.4 x 64 cm (42.5 x 28.5 x 25.2")
Plate Capacity 600
Int. Dimensions - Incubator Round Design: 59.7 Dia x 47 cm (23.5 Dia x 18.5")


Expand All / Collapse All

Bactron Accessories, SHEL LAB
Description Supplier No. VWR Catalog Number Unit Price Quantity
Anatox 1060500 89409-552 Each Retrieving
Bacloop Sterilizer 9490505 89409-616 Each Retrieving
Bactron Leak Detector 4600501 89409-660 Each Retrieving
Chamber Stand for BACTRON I & III STDI 89409-544 Each Retrieving
Chamber Stand for BACTRON II / BACTRON300 STD2 89409-546 Each Retrieving
Chamber Stand for BACTRON IV / BACTRON600 STD4 89409-548 Each Retrieving
Cleaner for BACTRON Plexiglass 1060503 89409-554 Each Retrieving
Cuffs - Large Size 9 (Pair) 3600502 89409-566 Each Retrieving
Cuffs - Medium Size 8 (Pair) 3600501 89409-564 Each Retrieving
Cuffs - Small Size 7 (Pair) 3600500 89409-562 Each Retrieving
Exterior Light Fixture 9490513 89409-620 Each Retrieving
Flask Holder Bundle (10x25ml, 10x50ml, 5x125ml, 5x250ml, 5x500ml, 1x1L, 1x2L, 1x4L) 9900687 89409-636 Each Retrieving
Gasket - Airlock BAC I & III 3450506 89409-558 Each Retrieving
Gasket - Airlock BAC II, IV & X / BACTRON600 3450507 89409-560 Each Retrieving
Leicia Illuminator 4650502 89409-568 Each Retrieving
Lukas Illumination System 4650503 89409-570 Each Retrieving
Lukas Spare Lamp - EKE 150W, New Style 4650533 89409-574 Each Retrieving
Lukas Spare Lamp -EKE 250W, Old Stlye 4650504 89409-572 Each Retrieving
Microscope Adapter For BACTRON I & III 9990515 89409-644 Each Retrieving
Microscope Adapter for BACTRON II & X / BACTRON300 9990535 89409-648 Each Retrieving
Microscope Adapter for BACTRON IV & IV-900 / BACTRON600 & BACTRON900 9990511 89409-640 Each Retrieving
Microtiter Plate Holder (12 per platform ) 2 per set 9900556 89409-634 Each Retrieving
O-Ring for Armport Door 6000501 89409-604 Each Retrieving
O-Ring for Cuff 4" dia Silicone 6000504 89409-606 Each Retrieving
Petri Plate Rack 2x11 5110729 89409-580 Each Retrieving
Petri Plate Rack 2x13 5110730 89409-582 Each Retrieving
Regulator - AMG 7150511 89409-610 Each Retrieving
Regulator - Nitrogen 9740546 89409-624 Each Retrieving
Scratch Remover For BACTRON PL 1060504 89409-556 Each Retrieving
Sleeve Assembly 9990514 89409-642 Each Retrieving
Sleeve Cuff Ring (Sold As One (1) Each) 6400508 89409-608 Each Retrieving
Start-Up Kit BAC I & III 9490512 89409-618 Each Retrieving
Start-Up Kit with Gasket, Anatox, Chamber Cleaner, Scratch Remover, Glas sCleaner, 10 Indicator Strips, 2 sets of Latex Cuffs and an O-Ring 9490511 10143-048 Each Retrieving
Stereo Microscope Assy 9990516 89409-646 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty