Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Multi-Type Calibrator Thermometer, Extech

Supplier: Extech
433201
The Multi-Type Calibrator Thermometer with the ability to source and measure 8 thermocouple type devices J, K, T, E, C, R, S, and N

High Accuracy Calibration function simulates precision thermocouple outputs for use in calibrating thermometers, transmitters,controllers or recorders. The microprocessor assures maximum accuracy to 0.15% of reading over wide ranges.

Certifications: CE marked.

Ordering information: One-year warranty. Complete with universal AC adaptor and AU/EU/UK/US plugs.



 

ORDER

Expand All / Collapse All
Description Supplier No. VWR Catalog Number Unit Price Quantity
Multi-Type Calibrator Thermometer 433201 89087-406 Each Retrieving Restricted
restricted In order to process your orders without delay, we request that you provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide identification that includes your business name and shipping address via email CMD_NA@vwr.com or fax 484.881.5997 referencing your VWR account number . Acceptable forms of identification are:

  • State issued document with your organization's Federal Tax ID Number
  • State issued document with your organization's Resale Tax ID Number
  • City or County issued Business License
  • State Department of Health Services License
  • Any other ID issued by the State that includes the business name and address

* Please note if your account is within the State of California two of these pieces of identification will be required.
VWR will not lift restrictions for residential shipping addresses.

Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Accuracy 0.15% rdg ±1°
Resolution 0.1° (up to 999.9) or 1° (over 999.9°)
Sampling Frequency 4 times/sec.
Temperature Measurement Range, Type-K -50 to 1370°C (-58 to 2498°F)
Temperature Measurement Range, Type-J -50 to 1000°C (-58 to 1830°F)
Temperature Measurement Range, Type-T -270 to 400°C (-184 to 752°F)
Temperature Measurement Range, Type-E -50 to 750°C (-58 to 1382°F)
Voltage Range -5.00mV to +55.00mV;
10μ
Temperature Measurement Range, Type-C 0 to 2300°C (32 to 4172°F)
Temperature Measurement Range, Type-R 0 to 1750°C (32 to 3182°F)
Temperature Measurement Range, Type-S 0 to 1750°C (32 to 3182°F)
Temperature Measurement Range, Type-N -50 to 1300°C (-58 to 2372°F)
Voltage Accuracy 10μV ±1d
Cold Junction Compensation 0.03°C/°C (0.02°F/°F)
Input Impedance 10 MOhm
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping