Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

LCR200 Passive Component LCR Meter, Extech

Supplier: Extech
Passive Component LCR Meter that measures Inductance, Capacitance, and Resistance with secondary parameter (Q, D, R, P, ESR). The LCR200 features simultaneous 20,000/2,000 count backlit display of the primary parameter and secondary parameter. It has five test frequencies with the ability to set Hi/Lo limits using absolute values or percentage limits. Open and Short calibration removes unwanted stray impedances from the measurement. Other features include Auto power off, Low battery and overrange indicators, built-in test fixture, and RS-232 interface.

Certifications: CE

Ordering information: Includes test leads and 9V battery.

1 yr. warranty.


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Supplier No. VWR Catalog Number Unit Price Quantity
Passive Component LCR Meter LCR200 89370-146 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Resistance Range 20.00Ω, 200.00Ω, 2.0000kΩ, 20.000kΩ, 200.00kΩ, 2.0000MΩ, 20.000MΩ, 200.0MΩ
Capacitance Range 20pF, 200pF, 2000pF, 20.000nF, 200.00nF, 2000.0nF, 20.000μF, 200.00μF, 2.0000mF, 20.00mF
Resistance Accuracy ±(0.5%rdg + 5 digits)
Phase ±90°
Inductance Range 20μH, 200μH, 2000.0μH, 20.0000mH, 200.00mH, 2000.0H, 20.000H, 200.00H, 2000.0H
Inductance Accuracy ±(0.5%rdg + 5 digits)
(DF\<0.1)
Capacitance Accuracy ±(0.5%rdg + 5 digits)
(DF\<0.1)
DF (with C) Range 0.000 to 999
DF (with C) Accuracy N/A
Q Range 0.000 to 999
Q Accuracy N/A
Test Frequency 100Hz/120Hz/1kHz/10kHz/100kHz
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty