Passive Component LCR Meter that measures Inductance, Capacitance, and Resistance with secondary parameter (Q, D, R)
The 380193 features simultaneous 20,000/10,000 count display of the primary parameter (L, C or R). It has the ability to set Hi/Lo limits using absolute values or percentage limits. Other features include automatic blown fuse indication and built-in test fixture.
Capacitance: 2000 pF, 20000 nF, 200 nF, 2000 nF, 20000 μF, 200 μF, 2000 μF, 10 mF
Capacitance accuracy: ±(0.7%rdg + 5 digit) (DF<0.1)
DF (with C) accuracy: ±(0.7%rdg + 100/Cx + 5 digit)
DF (with C) range: 0 - 0.9999
Inductance accuracy: ±(0.7%rdg + Lx/10000 + 5 digit) (DF<0.5)
Inductance range: 2000.0μH, 20.000mH, 200.00mH, 2000.0mH, 20.000H, 200.00H, 2000.0H, 10000H
Q accuracy: ±(1.2%rdg + 100/Lx + 5 digit)
Q range: 0 - 9999
Resistance accuracy: ±(0.5%rdg + 8 digit)
Resistance range: 20.000Ω, 200.00Ω, 2.0000kΩ, 20.000kΩ, 200.00kΩ, 2.0000MΩ, 10.000MΩ
Certifications: CE
Ordering information: Includes test leads, 9V battery, software, cable, and protective holster.
1 yr. warranty.