MAS-100® NT Microbial Air Sampler/Monitoring Systems, MilliporeSigma

4.86641.0001 4.86641.0400 4.86641.0001 4.86641.0400
EM4.86641.0001EA 10096.01 USD
EM4.86641.0001 EM4.86641.0400 CA486641.0400 CA4.86641.0001
MAS-100® NT Microbial Air Sampler/Monitoring Systems, MilliporeSigma
All MAS-100 Microbial Air Monitoring Systems are sieve impaction systems based on the Anderson impaction principle, accepted and proven worldwide

The MAS-100 Microbial Air Monitoring Systems provide the most accurate sample collection available. The MAS-100 systems (except the MAS-100™ Eco) utilize a state-of-the-art mass flow sensor to assure a constant air flow rate of 100 liters/min. The mass flow sensor continuously regulates the air flow rate during sample collection. This allows the MAS-100 to automatically
adjust for differences in fill volume of petri dishes, changes in air density and differences between
individual perforated lids.

The EM4.86641.0001 is a MAS-100 NT Air Sampler with hard carrying case, battery, 300-hole perforated lid, dust cover, mains charger, USB cable, 3mm allen key, and operator's manual on CD. The EM4.86641.0400 is the same MAS-100 NT Air Sampler but is supplied with a 400 hole lid for customers who require this special configuration. The 4.86641 MAS-100 NT Air Sampler is an upgraded version of the 1.09090 MAS-100 Air Sampler.

Air is aspirated through a perforated lid. A radial fan, controlled by a flow sensor, accurately regulates air flow real time at 100 liters per minute. Anodized aluminum material. USB interface.

Certifications: Complies with the guidelines as specified in ISO 14698 part 1 and part 2.
Emission: EN 61326-1:2006, EN 55011:1998+A1:99.
Immunity: EN 61326-1:2006, EN 61000-4-2:1995 + A1:98 +A2:01
EN 61000-4-3:2002, EN 61000-4-4:1995 + A1:01 + A2:01
EN 61000-4-5:1995 + A1:01, EN 61000-4-6:1996 + A1:01
EN 61000-4-8:1993 + A1:0.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR