Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

VWR® TraceClean® Cylinder Bottles, High-Density Polyethylene

Supplier: VWR International
Plastic bottles are for use in metals analyses and multiple inorganic analytes.

  • HDPE construction
  • Suited to metals analyses
  • Supplied with polyfoam-lined caps

Processed (PC) and Quality-Assured® (QA) bottles follow EPA cleaning procedures listed in the OSWER Directive 9240.0-05A "Specifications and Guidance for Contaminant-Free Sample Containers." QA bottles include a Certificate of Analysis in every case, as well as bar codes with lot number and individual container number for complete traceability. Not Processed (NPC) bottles do not receive the specialty cleaning process. All cases are custody-sealed to ensure content integrity.


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Capacity Cap Size VWR Catalog Number Unit Price Quantity
Processed (PC) 250 mL (8.5 oz.) 24-410 89094-080 Case of 24 Retrieving
Processed (PC) 500 mL (16.9 oz.) 28-410 89094-082 Case of 24 Retrieving
Small Business Enterprise
Processed (PC) 1 L (33.8 oz.) 28-410 89094-084 Case of 12 Retrieving
Small Business Enterprise
Quality-Assured® (QA) 250 mL (8.5 oz.) 24-410 89094-088 Case of 24 Retrieving
Quality-Assured® (QA) 500 mL (16.9 oz.) 28-410 89094-090 Case of 24 Retrieving
Small Business Enterprise
Quality-Assured® (QA) 1 L (33.8 oz.) 28-410 89094-092 Case of 12 Retrieving
Small Business Enterprise
Not Processed (NPC) 250 mL (8.5 oz.) 24-410 89094-072 Case of 24 Retrieving
Small Business Enterprise
Not Processed (NPC) 500 mL (16.9 oz.) 28-410 89094-074 Case of 24 Retrieving
Small Business Enterprise
Not Processed (NPC) 1 L (33.8 oz.) 28-410 89094-076 Case of 12 Retrieving
Small Business Enterprise
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty