Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

VWR® and VWR Signature™ Bevel Point Pipet Tips

Supplier: VWR International

VWR® and VWR Signature™ Bevel Point Pipet Tips provide maximum sample recovery and minimal fluid retention.

  • For use with most pipettors
  • Beveled ends for improved accuracy and reproducibility
  • Available in sterile and nonsterile formats
  • Autoclavable
They have a beveled end for superior accuracy and reproducibility in microliter volume ranges. Low-binding tips feature a modified polypropylene resin that limits the adhesion of cells, rDNA, and other viscous materials. All tips are free of RNase, DNase, and trace metals. Low-binding tips are also free of protease and human DNA. Sterile tips are endotoxin-free. Tips and hinged racks are fully autoclavable to 122°C (252°F).

Ordering Information: Pak Rak® Express refills contain pipet tips to fill 8x12 racks, without the packaging waste of standard tip boxes. Pak Rak Express refills require the Pak Rak system loader (see 30128-374 series), which dispenses tips quickly and easily from the refill pack into each rack, eliminating risk of contamination from hands or gloves.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Volume Length Tip Color Sterility Packed VWR Catalog Number Unit Price Quantity
VWR Signature Low-Binding Tips 1–200 µL 5 cm (1.955") Clear Nonsterile 96/Hinged Rack 53503-288 Case of 9600 Retrieving
Pack of 960 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact Product available on GSA Advantage®
VWR Signature Low-Binding Tips 1–200 µL 5 cm (1.955") Clear Sterile 96/Hinged Rack 53503-290 Case of 9600 Retrieving
Pack of 960 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact
VWR Signature Low-Binding Tips 1–200 µL 5 cm (1.955") Clear Nonsterile Bulk 53503-294 Case of 10000 Retrieving
Pack of 1,000 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact
VWR Signature Low-Binding Tips 1–300 µL 5.2 cm (2.050") Clear Nonsterile 96/Hinged Rack 37001-196 Case of 9600 Retrieving
Pack of 960 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product and/or packaging is safer to human and environmental health
Product is manufactured with low CO₂ impact Product available on GSA Advantage®
VWR Signature Low-Binding Tips 1–300 µL 5.2 cm (2.050") Clear Sterile 96/Hinged Rack 37001-198 Case of 9600 Retrieving
Pack of 960 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product and/or packaging is safer to human and environmental health
Product is manufactured with low CO₂ impact
VWR Signature Low-Binding Tips 1–300 µL 5.2 cm (2.050") Clear Nonsterile Bulk 37001-542 Case of 10000 Retrieving
Pack of 1,000 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product and/or packaging is safer to human and environmental health
Product is manufactured with low CO₂ impact Product available on GSA Advantage®
VWR Tips 1–200 µL 5 cm (1.955") Clear Nonsterile 192/Hinged Rack 53509-220 Case of 9600 Retrieving
Pack of 960 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact
VWR Tips 1–200 µL 5 cm (1.955") Clear Nonsterile Bulk 53503-566 Case of 10000 Retrieving
Pack of 1,000 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact
VWR Tips 1–200 µL 5 cm (1.955") Clear Sterile 192/Hinged Rack 53509-222 Case of 9600 Retrieving
Pack of 960 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact
VWR Tips 1–200 µL 5 cm (1.955") Clear Sterile Individually Wrapped 53509-085 Case of 2000 Retrieving
Pack of 200 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact
VWR Tips 1–200 µL 5 cm (1.955") Yellow Nonsterile 192/Hinged Rack 53509-200 Case of 9600 Retrieving
Pack of 960 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact Product available on GSA Advantage®
VWR Tips 1–200 µL 5 cm (1.955") Yellow Nonsterile 96/Hinged Rack 53508-783 Case of 9600 Retrieving
Pack of 960 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact Product available on GSA Advantage®
VWR Tips 1–200 µL 5 cm (1.955") Yellow Nonsterile Bulk 53508-810 Case of 10000 Retrieving
Pack of 1,000 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact Product available on GSA Advantage®
VWR Tips 1–200 µL 5 cm (1.955") Yellow Nonsterile Bulk 53508-812 Case of 10,000 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact Product available on GSA Advantage®
VWR Tips 1–200 µL 5 cm (1.955") Yellow Sterile 192/Hinged Rack 53509-232 Case of 9600 Retrieving
Pack of 960 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact Product available on GSA Advantage®
VWR Tips 1–200 µL 5 cm (1.955") Yellow Sterile 96/Hinged Rack 53508-794 Case of 9600 Retrieving
Pack of 960 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact Product available on GSA Advantage®
VWR Tips 1–200 µL 5 cm (1.955") Yellow Sterile Individually Wrapped 53509-080 Case of 2000 Retrieving
Pack of 200 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact
VWR Tips 1–200 µL 5 cm (1.955") Yellow Sterile Pak Rak Express Refill 53510-116 Case of 9600 Retrieving
Pack of 960 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact
VWR Tips 1–300 µL 5.2 cm (2.050") Clear Nonsterile 192/Hinged Rack 53509-118 Case of 9600 Retrieving
Pack of 960 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact
VWR Tips 1–300 µL 5.2 cm (2.050") Clear Nonsterile 96/Hinged Rack 53509-126 Case of 9600 Retrieving
Pack of 960 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact Product available on GSA Advantage®
VWR Tips 1–300 µL 5.2 cm (2.050") Clear Nonsterile Bulk 53509-122 Case of 10000 Retrieving
Pack of 1,000 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact
VWR Tips 1–300 µL 5.2 cm (2.050") Clear Sterile 192/Hinged Rack 53509-120 Case of 9600 Retrieving
Pack of 960 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact
VWR Signature Low-Binding Tips 1–200 µL 5 cm (1.955") - Nonsterile Bulk 53503-292 Case of 9600 Retrieving Unavailable
Pack of 960 Retrieving Purchase Hold
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact
VWR Tips 1–300 µL 5.2 cm (2.050") Clear Sterile 96/Hinged Rack 53509-128 Case of 9600 Retrieving
Pack of 960 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact
VWR Tips 1–300 µL 5.2 cm (2.050") Clear Sterile Individually Wrapped 53509-100 Case of 2000 Retrieving
Pack of 200 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact
VWR Tips 1–100 µL 5 cm (1.955") Yellow Nonsterile Pak Rak Express Refill 53510-118 Case of 9600 Retrieving
Pack of 960 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact
unavailable This product is no longer available. Alternatives may be available by searching with the VWR Catalog Number listed above. If you need further assistance, please call VWR Customer Service at 1-800-932-5000.
purchaseHold Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Environmentally Preferable Attribute Product and/or packaging contains recycled/renewable content, Product and/or packaging is recyclable or reduces waste, Product is manufactured with low CO₂ impact Product and/or packaging contains recycled/renewable content, Product and/or packaging is recyclable or reduces waste, Product and/or packaging is safer to human and environmental health, Product is manufactured with low CO₂ impact

ACCESSORIES

Expand All / Collapse All

Accessories
Description Packaging VWR Catalog Number Unit Price Quantity
Bevel Point™ Stack Racks, Clear, 1 - 200 µl 10 Stack Racks, 96 each 53503-555 Case of 9,600 Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product is manufactured with low CO₂ impact
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty