Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Parafilm M, Bemis

Supplier: BEMIS COMPANY, INC.
Flexible, thermoplastic, rolled, waterproof sheet interwound with paper to prevent adhering. Semi-transparent, almost colorless, odorless, and tasteless.

Supplied in 0.127mm (0.005") thickness. Adheres quickly and firmly to itself, covering culture tube or flask mouths and sealing petri dish edges. Excellent resistance to air, other gases, alcohol, common acids, and moderately concentrated alkalies. At 21°C (70°F), it stretches 200% and returns partially to its original size. At 82 to 93°C (180 to 200°F), it softens enough to make an adhesive bond between papers, cloths, leathers, etc. Supplied in dispenser cartons.


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Color Roll Size Supplier No. VWR Catalog Number Unit Price Quantity
Clear 5.1 cm x 76.2 m (2" x 250') PM992 52858-076 Case of 24 Retrieving
Each Retrieving
Clear 10.2 cm x 38.1 m (4" x 125') PM996 52858-000 Case of 12 (125 Feet) Retrieving
Each(125Feet) Retrieving
Clear 10.2 cm x 76.2 m (4" x 250') PM999 52858-032 Case of 12 (250Feet) Retrieving
Each (250Feet) Retrieving
Clear 50.8 cm x 15.2 m (20" x 50') PM998 52859-079 Case of 6 Retrieving
Each Retrieving
Purple 5.1 cm x 76.2 m (2" x 250') PM1000 10014-058 Case of 24 Retrieving
Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty