Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Polycarbonate Shaker Flasks, TriForest Enterprises

Supplier: TRIFOREST ENTERPRISES INC
TriForest shaker flasks are manufactured with virgin, optically clear, non leaching LEXAN® resin that retains clarity after gamma radiation. The flasks are certified pyrogen free and DNase/RNase free. The flasks are ideal for cell cultures, microbial cultures, plant and media preparation, storage and all related applications. They fit all standard shaking incubator clamps and can be placed on any platform.

Comes standard with a convenient vented DuoCap. Simply remove the dustguard cover to allow sterile exchange, and then replace the cover when ready. There is no hassle or risk associated with switching caps. The TriForest vented DuoCap is two caps in one. The cap is constructed in standard blue polypropelene with a PTFE 0.22 micron membrane that is ideal for aerobic/anaerobic cell culture.

Choose baffled base flasks when increased levels of oxygenation add mixing are required.


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Volume Diameter Height Base Type Cap Size Supplier No. VWR Catalog Number Unit Price Quantity
125 mL 71 mm 114.3 mm Flat 38/430 FPC0125S 10128-916 Case of 144 Retrieving
Pack of 24 Retrieving
250 mL 83 mm 142.3 mm Flat 38/430 FPC0250S 10128-920 Case of 72 Retrieving
Pack of 12 Retrieving
500 mL 105 mm 165.3 mm Flat 38/430 FPC0500S 10128-924 Case of 48 Retrieving
Pack of 12 Retrieving
1000 mL 137 mm 215.8 mm Flat 53B FPC1000S 10124-468 Box of 6 Retrieving
Case of 24 Retrieving
2000 mL 165 mm 276.8 mm Flat 53B FPC2000S 10124-472 Box of 6 Retrieving
Case of 24 Retrieving
3000 mL 230.5 mm 260 mm Flat 69B FPC3000S 10124-400 Box of 3 Retrieving
Case of 12 Retrieving
125 mL 71 mm 114.3 mm Baffled 38/430 FBC0125S 10128-918 Case of 144 Retrieving
Pack of 24 Retrieving
250 mL 83 mm 142.3 mm Baffled 38/430 FBC0250S 10128-922 Case of 72 Retrieving
Pack of 12 Retrieving
500 mL 105 mm 165.3 mm Baffled 38/430 FBC0500S 10128-926 Case of 48 Retrieving
Pack of 12 Retrieving
1000 mL 137 mm 215.8 mm Baffled 53B FBC1000S 10124-470 Box of 6 Retrieving
Case of 24 Retrieving
2000 mL 165 mm 276.8 mm Baffled 53B FBC2000S 10124-474 Box of 6 Retrieving
Case of 24 Retrieving
3000 mL 230.5 mm 260 mm Baffled 69B FBC3000S 10124-402 Box of 3 Retrieving
Case of 12 Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Material Polycarbonate
Cap Material Polypropylene
Autoclavable Yes
Sterility Sterile
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty